Leak Detector
- Mfr # FSACONT2
- Zoro # G023945781
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Compatible Series
FloodStop(R)
Compatible Brand
Universal
Overall Height
1 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSACONT2
- Zoro #
- G023945781
- UPC #
- 0815361009971
- Country of Origin
- China
Dimensions
- Overall Height
- 1 in
- Overall Length
- 4.75 in
- Overall Width
- 4.75 in
- Length
- 4.75 in
Details
- Item
- Leak Detector
- Compatible Product Type
- Universal
- Compatible Series
- FloodStop(R)
- Compatible Brand
- Universal
- Material
- Plastic
- Compatible Manufacturer Part Number
- FSACONT2
- Shell Material
- Plastic
Description
Leak Detector, Compatible Manufacturer Part Number FSACONT2, Connection Size Not Applicable, Connection Type Not Applicable, Material Plastic, Overall Height 1 in, Overall Length 4.75 in, Compatible Grainger Part Number 432LY7, 432LZ2, 432LZ3, 432LZ6, Includes Not Applicable, Overall Width 4.75 in, Product Type Electronic Controller, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.