Shop FLOODSTOP
See all product information
Create Account
Leak Detector
- Mfr # FSAWHS
- Zoro # G223945949
product price:Â
$
48.55
/ea
Key Features
Compatible Product Type
Universal
Overall Length
10 in
Compatible Manufacturer Part Number
FSAWHS
Compatible Brand
Universal
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSAWHS
- Zoro #
- G223945949
- UPC #
- 0815361009780
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Overall Height
- 1 in
- Overall Width
- 3 in
- Length
- 10 in
Details
- Item
- Leak Detector
- Compatible Product Type
- Universal
- Compatible Manufacturer Part Number
- FSAWHS
- Compatible Brand
- Universal
- Compatible Series
- FloodStop(R)
Description
Leak Detector, Compatible Manufacturer Part Number FSAWHS, Connection Size Not Applicable, Connection Type Not Applicable, Outside Diameter Not Applicable, Material Not Applicable, Overall Height 1 in, Overall Length 10 in, Compatible Grainger Part Number 432LY9, 432LZ0, 432LZ5, 432LZ7, 432LZ9, 432MA0, 432MA2, 432MA3, Includes Not Applicable, Overall Width 3 in, Product Type Wire Harness, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.