
Advantagemat Black Vinyl Lipped Chair Mat for Hard Floor - 36in x 48in
Mfr # NRCMFLVS0085
Zoro # G122624907
product price:Â $74.79
/eaKey Features
Color
Black
For Use With
Hard Floors
Width
36 in
Thickness
0.07 in
Mat Backing Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NRCMFLVS0085
Zoro #
G122624907
UPC #
841776118052
Country of Origin
China
Dimensions
Width
36 in
Thickness
0.07 in
Length
48 in
Size
36 x 48
Details
Color
Black
For Use With
Hard Floors
Mat Backing Material
PVC
Shape
Lipped
Finish
Smooth Back
Backing Type
Smooth
Edge Type
Straight
Assembly Required
No
Item
Chair Mat
Includes
Chair Mat Only
Weight Limit
180 lbs
Edges
Straight
Backing
Smooth
Description
Cleartex Advantagemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.