Chair Mat, Straight, Rectangle, Clear
- Mfr # FC118927ER
- Zoro # G123939383
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.11 in
Back Texture
Studded
Overall Width
35 in
Material
Polycarbonate
Edge Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC118927ER
- Zoro #
- G123939383
- UPC #
- 874951001023
- Country of Origin
- United Kingdom
- Item
- Chair Mat
- Back Texture
- Studded
- Material
- Polycarbonate
- Edge Style
- Straight
- Body Shape
- Rectangle
- Color
- Clear
- For Floor Type
- Carpet
- Product Type
- Chair Mat
- Shell Material
- Polycarbonate
- Wire Color
- Clear
Dimensions
- Thickness
- 0.11 in
- Overall Width
- 35 in
- Overall Length
- 47 in
- Maximum Carpet Thickness
- 1 in
- Wire Rope Length
- 47 in
- Length
- 47 in
Description
Chair Mat, Maximum Carpet Thickness 1 in, Edge Style Straight, Thickness 0.11 in, Overall Width 35 in, Overall Length 47 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.