Shop FLOORTEX
See all product information
Create Account
Chair Mat, Straight, Traditional Lip, Clear
- Mfr # FR1113427LR
- Zoro # G123939277
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Maximum Carpet Thickness
1 in
Edge Style
Straight
Body Shape
Traditional Lip
Material
Polycarbonate
For Floor Type
Carpet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR1113427LR
- Zoro #
- G123939277
- UPC #
- 874951001078
- Country of Origin
- United Kingdom
- Edge Style
- Straight
- Body Shape
- Traditional Lip
- Material
- Polycarbonate
- For Floor Type
- Carpet
- Back Texture
- Studded
- Includes Lip
- Yes
- Product Type
- Chair Mat
- Color
- Clear
- Item
- Chair Mat
- Shell Material
- Polycarbonate
- Wire Color
- Clear
Dimensions
- Maximum Carpet Thickness
- 1 in
- Overall Length
- 53 in
- Overall Width
- 48 in
- Thickness
- 0.11 in
- Wire Rope Length
- 53 in
- Length
- 53 in
Description
Chair Mat, Maximum Carpet Thickness 1 in, Edge Style Straight, Thickness 0.11 in, Overall Width 48 in, Overall Length 53 in, Material Polycarbonate, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Includes Lip Yes, Product Type Chair Mat
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.