Chair Mat, 36 x 48 in, Rectangle

  • Mfr # NCCMFLAS0003
  • Zoro # G606587483
product price: 
$
48.25
/ea

Key Features

Shape
Lipped
Floor Type
Smooth back for use on hard floors. Rectangular 36" x 48" (Lip Size 20" x 10")
Overall Dimensions
48 x 36 x 0.06
Color
Clear
Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCCMFLAS0003
Zoro #
G606587483
UPC #
841776107216
Country of Origin
United Kingdom
Item
Chair Mat
Shape
Lipped
Floor Type
Smooth back for use on hard floors. Rectangular 36" x 48" (Lip Size 20" x 10")
Color
Clear
Material
APET
For Use In
Smooth back for use on hard floors. Rectangular 36" x 48" (Lip Size 20" x 10")
Body Shape
Lipped
Product Type
Chair Mat
Mat Surface Material
APET
Assembly Required
No
Includes
Chair Mat Only
Back Texture
Smooth
Edge Style
Straight
For Floor Type
Carpet, Hard Floors
Features
Smooth back for use on hard floors. Rectangular 36" x 48" (Lip Size 20" x 10")
Backing
Smooth
Recycled Content
Up to 25%
Capacity
180 lbs
Anti Slip Backing
No
Application
Smooth back for use on hard floors. Rectangular 36" x 48" (Lip Size 20" x 10")
Edges
Straight
Waterproof
Yes
Weight Limit
180 lbs
Weight
4.73 lbs
Shell Material
Polyethylene
Includes Lip
Yes
Wire Color
Clear

Dimensions

Overall Dimensions
48 x 36 x 0.06
Thickness
0.06 in
Width
36 in
Length
48 in
Size
36 in x 48 in
Overall Length
48 in
Overall Width
36 in
Width And Length
36 x 48
Body Width
36 in
Body Length
48 in

Description

Cleartex Advantagemat Plus chair mats combine excellent ergonomic performance & floor protection with exceptional value. High impact resistant APET material provides a rigid easy glide surface for caster based chairs. Highly durability and clarity to protect your hard floors from office chair casters, general wear, scuffs and spills. Easily recycled at end of life for re-use as water bottles and food containers. Emission free. Ideal for people with allergies. Vinyl, Bisphenol A (BPA) and phthalate free. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable.


  • Cleartex Advantagemat Plus chair mats combine excellent durability, ergonomic performance & floor protection
  • High impact strength APET material provides a rigid easy glide surface for caster based chairs to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. High clarity allows the beauty of your flooring to shine through. Compatible with under floor heating systems
  • Eco-friendly & highly sustainable material. Emission free. Ideal for people with allergies. Easily recycled at end of life for re-use as water bottles and food containers
  • Vinyl, Bisphenol A (BPA) and phthalate free. Produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint. GreenGuard Gold certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on hard floors. Rectangular 36" x 48" (Lip Size 20" x 10")

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.