Zoro Homepage

Desktex Polycarbonate Desk Protector - 29" x 59"

  • Mfr # NRDMFLPS0001

  • Zoro # G012933355


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Width
29 in
Depth
0.04 in
Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRDMFLPS0001
Zoro #
G012933355
UPC #
841776115051
Country of Origin
China

Dimensions

Width
29 in
Depth
0.04 in
Length
59 in
Thickness
0.04 in
Size
59 in x 29 in x 0.04 in

Details

Material
Polycarbonate
Color
Clear
Finish
Smooth
Includes
Desk Mat Only
Shape
Rectangular

Description

Desktex Polycarbonate Desk Protectors provide the ultimate in durable surface protection. Manufactured from Original Floortex Polycarbonate, the incredibly tough and durable plastic material as used for aircraft windscreens and bulletproof glass. Clear desk pads with heat resistance up to 212°F to protect desk tops, computer tables and other surfaces from scratches, scuffs, spills and heat damage. The lightly embossed top surface enables easy mouse movement and provides a comfortable writing surface. Will not crack, dent, curl, discolor or smell. High clarity allows easy viewing of photos or notes safely stored under the surface. Ideal for both home or office workspace use. Free of phthalates, tin, lead and cadmium. Easy to clean.


  • Protects desktop surfaces from scratches, scuffs, spills and heat damage. Polycarbonate is non-toxic, lays perfectly flat instantly, and will not crack, dent, curl, discolor or smell
  • High clarity mats allows easy viewing of notes, lists or photographs safely stored under the mat surface
  • Lightly embossed top surface enables easy mouse control and provides a comfortable ergonomic writing surface
  • Heat resistant to 212°F for long-lasting desk protection against heat damage
  • Ideal protector for all home and office work surfaces such as computer desks, workstations, dressing tables and dining tables
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Rectangular - Size: 29" x 59"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.