Valuemat Vinyl Lipped Chair Mat for Hard Floor - 35" x 47"

  • Mfr # FR129017LV

  • Zoro # G509015786


product price: $44.69
/ea

Key Features

Shape
Lipped
Overall Dimensions
48 x 36 x 0.07
Color
Clear
Thickness
0.06 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR129017LV
Zoro #
G509015786
UPC #
841776105182
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
48 x 36 x 0.07
Thickness
0.06 in
Length
48 in
Width
36 in
Size
35 in x 47 in
Width And Length
36 x 48
Lip Width
10 in
Lip Length
20 in
Lip Dimensions
20" x 10"

Details

Shape
Lipped
Color
Clear
Material
Vinyl
Weight
4.62 lbs
For Use In
Smooth back for hard floor use. Product Size - Rectangular including lip 36" x 48" (Lip Size 20" x 10") 2 Year Limited Warranty
Capacity
180 lbs
Application
Smooth back for hard floor use. Product Size - Rectangular including lip 36" x 48" (Lip Size 20" x 10") 2 Year Limited Warranty
Product Type
Chair Mat
Recycled Content
Up to 20%
Backing
Smooth
Waterproof
Yes
Weight Limit
180 lbs
Floor Type
Smooth back for hard floor use. Product Size - Rectangular including lip 36" x 48" (Lip Size 20" x 10") 2 Year Limited Warranty
Lip Shape
Rectangluar
Body Shape
Lipped
Features
Smooth back for hard floor use. Product Size - Rectangular including lip 36" x 48" (Lip Size 20" x 10") 2 Year Limited Warranty
Assembly Required
No
Includes
Chair Mat Only
Edges
Straight
Mat Surface Material
Vinyl
Item
Chair Mat
Anti Slip Backing
No

Description

Valuemat chair mats provides a high quality and durable solution for floor protection and ergonomics. Protects your hard floor surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. Contains up to 25% recycled content. 100% recyclable.


  • Clear floor protection mats made from a unique PVC formulation to provide optimum vinyl performance and durability. Prevents damage and wear to hard floors often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
  • Provides an ergonomic easy glide surface for easy movement of caster based rolling chairs to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. Clear plastic formulation allows the beauty of your flooring to shine through
  • Valuemat chairmats are 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA
  • All Floortex PVC/ Vinyl protector mats are produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for hard floor use. Product Size - Rectangular including lip 47" x 35" (Lip Size 20" x 10") 2 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.