Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 10, EEE, PR

  • Mfr # FS2780-EEE-10.0
  • Zoro # G325040290

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Upper Material
Mesh
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-10.0
Zoro #
G325040290
UPC #
690774748552
Country of Origin
Cambodia
All-Leather Upper
No
Upper Material
Mesh
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Insole Technology
Comfortech, Removable Insole
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Color
Brown/Gray
Oil-Resisting Sole
Yes
Closure
Lace Up
Outsole Material
Rubber
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Style Number
FS2780
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Construction
Cemented
Gender
Men's
Chain Saw Cut-Resistant
No
Wire Color
Brown/Gray

Dimensions

Width
EEE
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.