Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 11, EEE, PR

  • Mfr # FS2780-EEE-11.0
  • Zoro # G325040320

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Puncture-Resistant Sole
No
Gender
Men's
Color
Brown/Gray
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-11.0
Zoro #
G325040320
UPC #
690774748583
Country of Origin
Cambodia
Construction
Cemented
Puncture-Resistant Sole
No
Gender
Men's
Color
Brown/Gray
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Insole Technology
Comfortech, Removable Insole
Upper Material
Mesh
Style Number
FS2780
Toe Cap Material
Composite
Metatarsal Guard
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Insulated
No
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Toe Type
Safety-Toe
Item
Athletic Shoe
Wire Color
Brown/Gray

Dimensions

Width
EEE
Size
11

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.