AthletShoe, Brown/Gray, Men's, 10.5, EEE, PR
- Mfr # FS2780-EEE-10.5
- Zoro # G225040420
product price:Â
$
135.99
/pr
Free Shipping & Returns
Key Features
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- EEE
- Size
- 10 1/2
Description
Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.