Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 15, EEE, PR

  • Mfr # FS2780-EEE-15.0
  • Zoro # G325040399

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Style Number
FS2780
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-15.0
Zoro #
G325040399
UPC #
690774775688
Country of Origin
Cambodia
Style Number
FS2780
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Outsole Material
Rubber
Upper Material
Mesh
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Insole Technology
Comfortech, Removable Insole
Heel Definition
Flat Heel
Color
Brown/Gray
Construction
Cemented
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Gender
Men's
Oil-Resisting Sole
Yes
Closure
Lace Up
Toe Cap Material
Composite
Insulated
No
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Wire Color
Brown/Gray

Dimensions

Width
EEE
Size
15

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 15, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.