Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 16, D, PR

  • Mfr # FS2780-D-16.0
  • Zoro # G125040254

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Oil-Resisting Sole
Yes
Width
D
Color
Brown/Gray
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-16.0
Zoro #
G125040254
UPC #
690774775671
Country of Origin
Cambodia
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Color
Brown/Gray
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Toe Type
Safety-Toe
Upper Material
Mesh
Construction
Cemented
Footwear Style
Athletic Shoe
Gender
Men's
Style Number
FS2780
Insole Technology
Comfortech, Removable Insole
Includes Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Liner Material
Mesh, Nylon
Insulated
No
Puncture-Resistant Sole
No
All-Leather Upper
No
Wire Color
Brown/Gray

Dimensions

Width
D
Size
16

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 16, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.