AthleticShoe, Brown/Gray, Men's, 7.5, D, PR

  • Mfr # FS2780-D-07.5
  • Zoro # G725040210
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Width
D
Insole Technology
Comfortech, Removable Insole
Chain Saw Cut-Resistant
No
Upper Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-07.5
Zoro #
G725040210
UPC #
690774748361
Country of Origin
Cambodia
Gender
Men's
Insole Technology
Comfortech, Removable Insole
Chain Saw Cut-Resistant
No
Upper Material
Mesh
Puncture-Resistant Sole
No
All-Leather Upper
No
Includes Metatarsal Guard
No
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Color
Brown/Gray
Insulated
No
Toe Type
Safety-Toe
Closure
Lace Up
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
FS2780
Wire Color
Brown/Gray

Dimensions

Width
D
Size
7 1/2

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews