AthleticShoe, Brown/Gray, Men's, 13, EEE, PR

  • Mfr # FS2780-EEE-13.0
  • Zoro # G525040137
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-13.0
Zoro #
G525040137
UPC #
690774748644
Country of Origin
Cambodia
Construction
Cemented
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Insole Technology
Comfortech, Removable Insole
Toe Cap Material
Composite
Closure
Lace Up
Liner Material
Mesh, Nylon
Upper Material
Mesh
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Color
Brown/Gray
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Style Number
FS2780
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Wire Color
Brown/Gray

Dimensions

Size
13
Width
EEE

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 13, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews