AthleticShoe, Brown/Gray, Men's, 9, D, PR

  • Mfr # FS2780-D-09.0
  • Zoro # G425040299
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown/Gray
Gender
Men's
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-09.0
Zoro #
G425040299
UPC #
690774748392
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Color
Brown/Gray
Gender
Men's
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Upper Material
Mesh
Toe Cap Material
Composite
Style Number
FS2780
Chemical-Resisting Sole
Yes
Insulated
No
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Insole Technology
Comfortech, Removable Insole
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
All-Leather Upper
No
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Outsole Material
Rubber
Construction
Cemented
Liner Technology
Moisture Wicking
Liner Material
Mesh, Nylon
Wire Color
Brown/Gray

Dimensions

Size
9
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews