Men's Oxford Shoe, 8 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-8D

  • Zoro # G604242230


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2624-8D
Zoro #
G604242230
UPC #
690774570603
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
M
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
8

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Upper Boot Material
Leather
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Safety Criteria
Static Dissipative (SD)
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
Yes
Heel Style
Flat Heel
Style Number
FS2624
Insole System
Removable
Closure Type
Lace Up
Insulated
No
Standards
ASTM F2413
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
For Outdoor Traction
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Removable Insole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Midsole Material
EVA
CSA Footwear Standard
No Puncture Protection
Conductive
No
Toe Shape
Round
Upper Material Description
Leather
Static Dissipative
Yes
Heat Resistant
Yes
Last Number or Name
8D
Puncture Resistant Insole
No
Item
Oxford Shoe
Oil Resisting Sole
Yes
Features
Cushioned Outsole, Fully-Cushioned Insole
Upper Color
Black
Waterproof Type
None
Ninety Degree Heel
No
Max. Heat Rating
200 Degrees F
Insulation Type
None
Completely Non Metallic
No
Liner Material
Leather
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Laces Color
Black
Footwear Construction
Cemented
Insole Color
Black
Toe Style
Round Toe
Outsole Color
Black
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Heel Definition
Flat Heel
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2624

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.