Men's Oxford Shoe, Leather Upper, Rubber Outsole, Black, 7
Mfr # FS2330-EEE-07.0
Zoro # G016525556
product price: $134.95
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Removable Insole
Yes
Insole Technology
Removable Insole
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS2330-EEE-07.0
Zoro #
G016525556
UPC #
690774629073
Country of Origin
Cambodia
Dimensions
Size
7
Overall Height
3 in
Width
EEE
Description
Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width EEE, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number FS2330, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.