Men's Oxford Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Brown, 7 EEE

  • Mfr # FS2006

  • Zoro # G7494829


product price:  $140.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2006
Zoro #
G7494829
UPC #
690774491281
Country of Origin
China

Dimensions

Size
7
Footwear Width
EEE
Height
3 in
Heel Height
Less Than 1/2 in
Width
EEE
Overall Height
3 in
Size (PRINT)
7

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Removable Insole
Yes
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
Coronis
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Conductive
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Shank Material
Plastic
Completely Non Metallic
No
Puncture Resistant Insole
No
Item
Oxford Shoe
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Max. Heat Rating
250 Degrees F
Upper Material Description
Leather
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.45
For Outdoor Traction
No
Ninety Degree Heel
No
Style Number
FS2006
Waterproof Type
None
Insulated
No
Static Dissipative
Yes
Liner Material
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating
250 Degrees F
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Technology
Moisture Wicking
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.46
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Construction
Cemented
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.46
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.45
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.