Women's Oxford Shoe, Composite Toe, Leather Upper, TPU Outsole, Lace Up, Dark Brown, 7 Wide

  • Mfr # FS240

  • Zoro # G5746553


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS240
Zoro #
G5746553
UPC #
690774134577
Country of Origin
Multiple

Dimensions

Footwear Width
Wide
Size
7
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
TPU
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Dark Brown
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
Meramec Dunes #1 Insole /w Black PU ESD Inserts-Green Cover
Footwear Construction Type
Direct Attached
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
FS240
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Removable Insole
Yes
For Outdoor Traction
No
Max. Heat Rating
200 Degrees F
Puncture Resistant Insole
No
Ninety Degree Heel
No
Upper Material Description
Leather
Standards
ASTM F2413
Wide Toe Cap
No
Shank Material
Plastic
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Series
FS240
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Heel Definition
Flat Heel
Toe Cap Material
Composite
Insole Material
Polyurethane
Construction
Direct Attached
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Insole Technology
Green Cover, Meramec Dunes #1 Insole, SD
All-Leather Upper
Yes
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Gender (PRINT)
Women's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.