FS2430, Men's Oxford Shoe, Composite Toe EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5769644


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Footwear Width
EEE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5769644
UPC #
690774224490
Country of Origin
Multiple

Dimensions

Size
7.5
Footwear Width
EEE
Heel Height
1/2 in
Width
EEE
Size (PRINT)
7 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Chain Saw Cut Resistant
No
Outsole Material
TPU
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Electrical Hazard Rated
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Completely Non Metallic
Yes
Insulated
No
Upper Boot Material
All Leather
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Wide Toe Cap
No
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Insole System
Removable F2A Dual Density PU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.75
Chemical Resisting Sole
Yes
Removable Insole
Yes
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Footwear Style
Oxford Shoe
Footwear Shank Type
Plastic
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black, Brown
Slip-Resistance Value - Mark II - Oily
0.37
Construction
Direct Attached
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Style Family
Oxford Shoe
Liner Technology
Cambrelle(R)
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Toe Cap Material
Composite
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.82
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chain Saw Cut-Resistant
No
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.