Men's Chelsea Boot, 6 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309676


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309676
UPC #
690774046764
Country of Origin
Multiple

Dimensions

Size
6
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
6
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.55
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Shank Material
Steel
Footwear Sole Pattern
Textured and Siped
Metatarsal Guard
Internal
Footwear Closure Type
Slip On
Footwear Style
Chelsea Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Max. Heat Rating
552 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.73
Liner Material
Nylon
Upper Boot Material
All Leather
Ninety Degree Heel
No
Insole System
Removable F2A Dual Density PU Cushion Insert
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Direct Attached
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Wide Toe Cap
No
Upper Material Description
Leather
Insulated
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Resists
Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
FE690
Heat Resistant
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.55
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Wet
0.55
Maximum Heat Rating
552 Degrees F
Liner Technology
Tailbrelle(R)
Insole Material
Polyurethane
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Slip On
Style Family
Chelsea Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Tailbrelle(R)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
552 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.