Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # E75VLT

  • Zoro # G7180330


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
3/4
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E75VLT
Zoro #
G7180330
UPC #
022315345799
Country of Origin
Mexico

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
5 yr
Solids Diameter - Maximum
3/8 in
Width at Widest Point
10 3/8 in
Overall Height
15 3/8 in
Body Diameter
12 3/8 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
10 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
3/4
Hz
60
Impeller Material
Thermoplastic
Max. Temp.
70 Degrees F
Motor Type
PSC
Voltage
115V
Phase
Single
Item
Submersible Sump Pump
Off Point
3 in
On Point
7.5 in
Thermal Protection
Auto
Base Material
Cast Iron
Installation
Submersible
Controls Included
No Controls Included
Discharge Gender
Female
Switch Electrical Connection
Piggyback
For Industry
Residential
Rated Voltage
115V AC
Standards
CSA, CUS
Requires Control Panel
No Control Panel Required
Liquid Temperature - Maximum
70 Degrees F
Impeller Design
Vortex
Frequency
60 Hz
For Media Type
Clear Water
Power Source
Corded Electric
Current
7 A
Volute Material
Cast Iron
Flow Rate @ 10 ft of Head
67 gpm
Includes Alarm
No Alarm Included
Hazardous Location Class
Not Rated
Switch Actuation
Vertical Float
Discharge Standard
NPT
Feet of Head - Maximum
25 ft
Horsepower
3/4 hp
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Operation
Automatic

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7.5 in, Impeller Material Thermoplastic, Overall Height 15 3/8 in, Thermal Protection Auto, Width at Widest Point 10 3/8 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation Not Applicable, Gauge/Conductor Not Applicable, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.