Portable Utility Transfer/Pressure Boost Pump 1/2 HP

  • Mfr # FP5112-08

  • Zoro # G408611416


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

Nominal Voltage
115
Body Material
Thermoplastic
Height
11.2 in
Width (In.)
14.5 in
Length (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP5112-08
Zoro #
G408611416
UPC #
22315138315
Country of Origin
Mexico

Dimensions

Height
11.2 in
Width (In.)
14.5 in
Length (In.)
8.5 in

Details

Nominal Voltage
115
Body Material
Thermoplastic

Description

Can be used as a portable sprinkler pump. Ideal for boosting pressure to wash cars, boats and farm equipment. 115V air cooled motor. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.