5.25 in. Axle Back Exhaust Dual Rear Exit Kit
- Mfr # 817751
- Zoro # G324193898
product price:Â
$
1,052.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 817751
- Zoro #
- G324193898
- UPC #
- -
- Country of Origin
- China
Description
Flowmaster's american thunder exhaust systems for passenger cars are ideal for the one looking for an exhaust system with a moderate to aggressive tone, inside and out. These systems feature mufflers that are tuned to deliver more power, torque, throttle response and mileage. With easy fit in mind, each system has mandrel bent tubing for maximum performance and flow and includes all necessary parts and hardware for installation. Features Aggressive sound exhaust tone. Mandrel bent 16 gauge tubing. Axle-back, cat-back, or header-back systems. Includes hangers and hardware for easy installation. Dyno tuned for maximum performance. Compatibility 2016-2017 Camaro LT. Specifications Color: Black. Material: Stainless Steel. Inlet Size ( in.): 2.5 in. Outlet Size ( in.): 2.25 in. Size: 5.25 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.