Zoro Homepage

Ball Valve, 1-1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE

  • Mfr # 15B076666RRSEL

  • Zoro # G2345642


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
3-Way
Valve Structure
L-Port
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15B076666RRSEL
Zoro #
G2345642
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
3-Way
Valve Structure
L-Port
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve,1-1/2",1000 psi,3 Way,CF8M
Max. Pressure
1000 PSI WOG
Body Material
Stainless Steel
Stem Type
Blowout Proof
Seat Material
RTFE
Handle Type
Vinyl Grip Locking Handle
Stem Material
316 stainless steel

Description

Ball Valve,1-1/2 In.,1000 psi,3 Way,CF8M

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.