Ball Valve, 1 1/4", 2000 psi, A108
Mfr # 12B064466RRSE
Zoro # G2345292
product price: $35.29
/eaKey Features
Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Pipe Size
1-1/4 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B064466RRSE
Zoro #
G2345292
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1-1/4 in
Details
Ball Material
AISI 316 Stainless Steel
Body Style
Inline
Valve Structure
1 Piece, Regular Port
Connection Type
FNPT x FNPT
Item
Ball Valve,1 1/4",2000 psi,A108
Stem Material
AISI 316 Stainless Steel
Body Material
Carbon Steel
Stem Type
Blowout Proof
Seat Material
PTFE, 15% Glass Filled
Max. Pressure
2000 PSI
Handle Type
Lever Vinyl Grip
Standards
NACE MR0175
Description
Ball Valve,1 1/4 In.,2000 psi,A108
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.