Ball Valve, 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on

  • Mfr # 02B046666RRSE

  • Zoro # G2345058


product price: $17.15
/ea

Key Features

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Pipe Size
1/4 in
Connection Type
FNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02B046666RRSE
Zoro #
G2345058
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in

Details

Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Bolt on
Valve Structure
3 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Ball Valve,1/4",1000 psi,CF8M,3 pcs
Stem Material
AISI 316 Stainless Steel
Max. Pressure
1000 PSI WOG
Handle Type
Vinyl Grip Locking Handle
Seat Material
RTFE
Stem Type
Blowout Proof
Temp. Range
0 Degrees to 400 Degrees F
Body Material
Stainless Steel

Description

Ball Valve,1/4 In.,1000 psi,CF8M,3 pcs

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.