This item is Discontinued.

Steel & Obrien 4" x 36" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished 2KXL-36X4-7-316

This item is Discontinued.

Steel & Obrien

4" x 36" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (Discontinued)

Mfr # 2KXL-36X4-7-316
Zoro # G5188213
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2KXL-36X4-7-316
Zoro #
G5188213
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4" x 36"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Shape
Elbow

Description

2KXL - WELD SWEEP 45 DEGREE ELBOW - 32RA ID, 32RA OD - 4" X 36" CLR, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.