Ball Valve, 3", 1500 psi, CF8M, 2 pcs
Mfr # 30B026666RRSE
Zoro # G2344890
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
3 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30B026666RRSE
Zoro #
G2344890
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3 in
Details
Ball Material
ASTM CF8M A351 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT x FNPT
Item
Ball Valve,3",1500 psi,CF8M,2 pcs
Temp. Range
0 Degrees to 400 Degrees F
Handle Type
Vinyl Grip Locking Handle
Seat Material
RPTFE
Body Material
Stainless Steel
Stem Type
Blowout Proof
Stem Material
AISI 316 Stainless Steel
Max. Pressure
1500 PSI WOG
Description
Ball Valve,3 In.,1500 psi,CF8M,2 pcs
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.