Full Port Ball Valve, 2", Class 150, CF8M
Mfr # ZF1002A3F3RH
Zoro # G2345703
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A182 F316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
2 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZF1002A3F3RH
Zoro #
G2345703
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
2 in
Details
Ball Material
A182 F316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
Flanged x Flanged
Item
Full Port Ball Valve,2",Class 150,CF8M
Temp. Range
0 Degrees F to 500 Degrees F
Seat Material
RPTFE
Max. Pressure
800 PSIg
Handle Type
Lever
Stem Type
Blowout Proof
Body Material
Carbon Steel
Stem Material
A182 F316 Stainless Steel
Standards
Fire-Safe to API-607; ASME/ANSI Class 150-B16.34; ASME/ANSI B16.10; ASME/ANSI B16.5; NACE MR0175; API 608; ISO
Description
Full Port Ball Valve,2 In.,Class 150,CF8M
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.