Zoro Homepage

Ultrasonic Level Transmitter, 18.0 Ft

  • Mfr # LU81-5101

  • Zoro # G4036024


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.2% of Range
Connection Size
2 in
Standards
CE Certified, RoHS
Overall Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU81-5101
Zoro #
G4036024
UPC #
634746301468
Country of Origin
United States

Dimensions

Connection Size
2 in
Overall Length
5.2 in
Width
4.1 in
Beam Width
3 in
Height
5.5 in
Overall Height
5.5 in
Overall Width
4.1 in
Overall Diameter
5 1/4 in
Antenna Diameter
2 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
+/-0.2% of Range
Standards
CE Certified, RoHS
Material
PVDF
Gasket Material
Viton
Resolution
0.039 in
Configuration
Push Button
Mounting
2 in NPT
Range
216 in
Enclosure Rating
NEMA 4X
Dead Band
8 in
Enclosure Material
Polycarbonate
Classification
General Purpose
Temp. Range
-4 to 140 Degrees F
Output
4 to 20mA, 2-wire
Input Voltage
14 to 28V DC
Max. Pressure
30 psi
Display
6-digit, LCD
Voltage - Maximum
28V DC
Output Wire Configuration
2-Wire
For Media Type
Corrosive Liquid, Sticky/Waste Liquid, Ultrapure Liquid
Output Voltage Range
4 to 20mA
Media Temperature - Maximum
140 Degrees F
Display Type
LCD
Media Temperature - Minimum
-7 Degrees F
Operating Frequency
50 kHz
Operating Pressure - Maximum
30 psi
Spatial Resolution
0.039 in

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Waste Liquid, Ultrapure Liquid, Antenna Diameter 2 3/8 in, Range 216 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.039 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -7 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.