Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Level Transmitter, 26.2 Ft

  • Mfr # XP88-00

  • Zoro # G4164343


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.2% of Range
Connection Size
2 in
Standards
CE Certified, FM Approved, RoHS
Overall Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP88-00
Zoro #
G4164343
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
2 in
Overall Length
4.4 in
Width
4 in
Height
6.1 in
Beam Width
3 in
Overall Width
4 in
Overall Height
6.1 in
Overall Diameter
4 in
Antenna Diameter
2 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
+/-0.2% of Range
Standards
CE Certified, FM Approved, RoHS
Range
314.4 in
Configuration
Push Button
Enclosure Rating
NEMA 4X
Enclosure Material
Aluminum
Temp. Range
-4 Degrees to 140 Degrees F
Mounting
2 in NPT
Gasket Material
Viton
Resolution
0.079 in
Display
6-digit, LCD
Dead Band
8 in
Input Voltage
18 to 28V DC (loop)
Material
PVDF
Output
4 to 20mA, 2-wire
Max. Pressure
30 psi
Classification
Explosion Proof
Voltage - Maximum
28V DC
Operating Frequency
50 kHz
For Media Type
Corrosive Liquid, Sticky/Waste Liquid
Display Type
LCD
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G
Media Temperature - Maximum
140 Degrees F
Media Temperature - Minimum
-4 Degrees F
Spatial Resolution
0.079 in
Output Voltage Range
4 to 20mA
Operating Pressure - Maximum
30 psi
Output Wire Configuration
2-Wire

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Waste Liquid, Antenna Diameter 2 3/8 in, Range 314.4 in, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 28V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum -4 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.