Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Level Transmitter, 49.2 In

  • Mfr # DL10-01

  • Zoro # G4611862


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
1/8 in
Connection Size
1 in
Standards
CE Certified, cFMus Approved, RoHS
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL10-01
Zoro #
G4611862
UPC #
634746300980
Country of Origin
United States

Dimensions

Connection Size
1 in
Overall Length
2 in
Width
2 in
Beam Width
2 in
Height
3.2 in
Overall Height
51.2 in
Overall Width
2 in
Overall Diameter
2 in
Antenna Diameter
1 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
1/8 in
Standards
CE Certified, cFMus Approved, RoHS
Max. Pressure
30 psi
Mounting
1 in NPT
Material
PVDF
Enclosure Rating
IP68
Classification
General Purpose
Resolution
0.019 in
Dead Band
2 in
Input Voltage
24V DC (loop)
Range
49.2 in
Output
4 to 20mA, 2-wire
Configuration
WebCal
Temp. Range
20 Degrees to 140 Degrees F
Gasket Material
Viton
Enclosure Material
Polycarbonate
Display
None
Media Temperature - Minimum
20 Degrees F
Display Type
None
Output Wire Configuration
2-Wire
Operating Pressure - Maximum
30 psi
Spatial Resolution
0.019 in
Media Temperature - Maximum
140 Degrees F
Output Voltage Range
4 to 20mA
For Media Type
Chemicals, Oil, Wastewater, Water
Voltage - Maximum
24V DC
Operating Frequency
100 kHz

Description

Noncontact Ultrasonic Level Sensor, For Media Type Chemicals, Oil, Wastewater, Water, Antenna Diameter 1 3/8 in, Range 49.2 in, Connection Size 1 in, Connection Type NPT, Accuracy 1/8 in, Voltage - Maximum 24V DC, Dead Band 2 in, Operating Frequency 100 kHz, Spatial Resolution 0.019 in, Beam Width 2 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum 20 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire, Output Voltage Range 4 to 20mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.