Zoro Homepage

Mechanical Seal, SiC Ring, Single Spring

  • Mfr # 31-100-10

  • Zoro # G505314692


product price: $58.19
/ea

Key Features

Shaft Size (In.)
1 in
Nominal Working Length (In.)
1 in
Seat Bore
1.625 in
Seat Thickness
0.437 in
Seal Material
18-8 Stainless Steel, Silicon Carbide, Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-100-10
Zoro #
G505314692
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size (In.)
1 in
Nominal Working Length (In.)
1 in
Seat Thickness
0.437 in
For Shaft Diameter
1 in
Working Length
1 in

Details

Seat Bore
1.625 in
Seal Material
18-8 Stainless Steel, Silicon Carbide, Viton
Includes
O-Ring Mounted
Item
Mechanical Seal
Compatible with Pump Type
Constant Pressure Booster Pumps, Straight Centrifugal
Shaft Seal Type
Mechanical Shaft Seal
Spring Type
Single Spring
Seal Type Designation
31
Spring Material
18-8
Shut Off Pressure (Maximum)
250 psi
Ring Material
Silicon Carbide
Gasket Material
Viton
Compatible with Media Type
Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water

Description

Mechanical Seal, For Shaft Diameter 1 in, Compatible with Pump Type Constant Pressure Booster Pumps, Straight Centrifugal, Gasket Material Viton, Compatible with Media Type Detergents, Diesel, Non-Corrosive Chemicals, Oil, Water, Includes O-Ring Mounted, Ring Material Silicon Carbide, Seal Type Designation 31, Shaft Seal Type Mechanical Shaft Seal, Shut Off Pressure (Maximum) 250 psi, Spring Material 18-8, Spring Type Single Spring, Working Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.