Shop FLOWSERVE
See all product information
Create Account
ShaftSeal, 5/8", SingleSpringFKMMechanical
- Mfr # 16-062-88
- Zoro # G824996500
product price:Â
$
19.09
/ea
Key Features
Temperature (Minimum)
-40 Degrees F
Shaft Speed - Maximum
83 fps
Ring Material
FKM
Seal Head Outside Diameter
1.19 in
Seat Inside Diameter
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-062-88
- Zoro #
- G824996500
- UPC #
- -
- Country of Origin
- Mexico
- Temperature (Minimum)
- -40 Degrees F
- Shaft Speed - Maximum
- 83 fps
- Ring Material
- FKM
- Spring Configuration
- Single Spring
- Temperature (Maximum)
- 400 Degrees F
- Seal Type Designation
- 16
- Shaft Seal Type
- Mechanical
- Seal Arrangement
- Single
- Compatible with Pump Type
- Centrifugal Pump
- Chemical Compatibility
- Cooking Oil, Water
- Gasket Material
- FKM
- Shut Off Pressure - Maximum
- 150 psi
- Product Type
- Component Mechanical Seal
- Spring Material
- 18-8 Stainless Steel
- Item
- Shaft Seal
- Standards
- ISO 9001, TS16950
- Bellows Material
- FKM
Dimensions
- Seal Head Outside Diameter
- 1.19 in
- Seat Inside Diameter
- 0.625 in
- Seal Head Inside Diameter
- 0.625 in
- Working Length
- 0.72 in
- Seal Head Thickness
- 0.565 in
- Seat Thickness
- 1.19 in
- For Shaft Diameter
- 5/8 in
- Seat Outside Diameter
- 1.19 in
Description
Shaft Seal, For Shaft Diameter 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Not Applicable, Gasket Material FKM, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material FKM, Seal Type Designation 16, Shaft Seal Type Mechanical, Spring Material 18-8 Stainless Steel, Standards ISO 9001, TS16950, Working Length 0.72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.