Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003813
- Zoro # G723944657
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Gland Slot Diameter - Maximum
14.2 mm
Chamber Bore Diameter - Maximum
60.3 mm
Gland Plate Port Function
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003813
- Zoro #
- G723944657
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Gasket Material
- PTFE
- Gland Slot Angle
- 45 Degrees
- Gland Plate Port Function
- Flush
- Ring Material
- Carbon
- Shaft Speed - Maximum
- 3,600 RPM
- For Shaft Rotation Direction
- CW/CCW
- Body Material
- 316 Stainless Steel
- Operating Pressure - Maximum
- 240 psi
- Spring Configuration
- Multiple Spring
- Gasket Material
- FKM
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 38.4 mm
- Operating Temperature - Maximum
- 250 Degrees F
- Cartridge Style
- Single
- Manufacturer Material Code
- 5T4Z
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Maximum
- 60.3 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 82.6 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 50.8 mm
- For Shaft Diameter
- 35 mm
- Installed Outer Diameter - Maximum
- 111 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.