Single Cartridge Pusher Mechanical Seal

  • Mfr # C100072185
  • Zoro # G423944230
product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Ring Material
Carbon
Chamber Bore Diameter - Maximum
4.859 in
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100072185
Zoro #
G423944230
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Maximum
4.859 in
Chamber Bore Diameter - Minimum
4.547 in
For Shaft Diameter
2 1/2 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Installed Outer Diameter - Maximum
8 in
Chamber Depth - Minimum
0.73 in
Gland Slot Diameter - Maximum
0.75 in
Gland Bolt Circle Diameter - Minimum
6.313 in

Details

Item
Cartridge Pusher Mechanical Seal
Ring Material
Carbon
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Operating Temperature - Maximum
250 Degrees F
Product Type
Cartridge Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Standards
ANSI/ASME B73.1&2, ISO 21049
For Shaft Rotation Direction
CW/CCW
Shaft Speed - Maximum
3,600 RPM
Gasket Material
FKM
Gland Plate Port Function
Flush
Spring Material
Metal Alloy
Cartridge Style
Single
First Obstruction Distance - Minimum
1.51 in
Spring Configuration
Multiple Spring
Operating Pressure - Maximum
240 psi
Body Material
316 Stainless Steel
Number of Gland Mounting Slots
4
Manufacturer Material Code
5T4Z

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews