Single Cartridge Pusher Mechanical Seal
- Mfr # C100003816
- Zoro # G723944671
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Material Code
5T4Z
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
240 psi
Chamber Depth - Minimum
0.66 in
Chamber Bore Diameter - Minimum
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003816
- Zoro #
- G723944671
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 0.66 in
- Chamber Bore Diameter - Minimum
- 2.375 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Maximum
- 2.781 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 4.78 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- For Shaft Diameter
- 1 5/8 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.