Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003819
- Zoro # G223944799
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Installed Outer Diameter - Maximum
127 mm
Number of Gland Mounting Slots
4
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Plate Port Function
Flush
First Obstruction Distance - Minimum
38.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003819
- Zoro #
- G223944799
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Gland Plate Port Function
- Flush
- First Obstruction Distance - Minimum
- 38.4 mm
- Cartridge Style
- Single
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- Spring Configuration
- Multiple Spring
- Operating Temperature - Maximum
- 250 Degrees F
- Product Type
- Cartridge Mechanical Seal
- Body Material
- 316 Stainless Steel
- Gasket Material
- FKM
- Operating Pressure - Maximum
- 240 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Shaft Speed - Maximum
- 3,600 RPM
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5T4Z
- Ring Material
- Carbon
Dimensions
- Installed Outer Diameter - Maximum
- 127 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 14.2 mm
- For Shaft Diameter
- 45 mm
- Chamber Bore Diameter - Maximum
- 74 mm
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 65 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.