Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007010
- Zoro # G923944655
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Key Features
Gland Gasket Material
PTFE
Gland Slot Angle
45 Degrees
Chamber Depth - Minimum
0.66 in
Gland Slot Diameter - Maximum
0.56 in
Gland Plate Port Function
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007010
- Zoro #
- G923944655
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Gland Gasket Material
- PTFE
- Gland Slot Angle
- 45 Degrees
- Gland Plate Port Function
- Flush
- Product Type
- Cartridge Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Manufacturer Material Code
- 5ZAZ
- Cartridge Style
- Single
- Operating Temperature - Maximum
- 250 Degrees F
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Shaft Speed - Maximum
- 3,600 RPM
- For Shaft Rotation Direction
- CW/CCW
- Ring Material
- Silicon Carbide
- Operating Temperature - Minimum
- -40 Degrees F
- First Obstruction Distance - Minimum
- 1.51 in
- Spring Material
- Metal Alloy
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Gasket Material
- FEPM
Dimensions
- Chamber Depth - Minimum
- 0.66 in
- Gland Slot Diameter - Maximum
- 0.56 in
- For Shaft Diameter
- 1 7/8 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 2.625 in
- Gland Bolt Circle Diameter - Minimum
- 3.875 in
- Chamber Bore Diameter - Maximum
- 2.875 in
- Installed Outer Diameter - Maximum
- 5 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.