Single Cartridge Pusher Mechanical Seal
- Mfr # C100003824
- Zoro # G123944554
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Minimum
75 mm
First Obstruction Distance - Minimum
38.4 mm
Gland Slot Diameter - Maximum
19.1 mm
Chamber Bore Diameter - Maximum
85 mm
Spring Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003824
- Zoro #
- G123944554
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Minimum
- 75 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
- Chamber Bore Diameter - Maximum
- 85 mm
- Chamber Depth - Minimum
- 17.3 mm
- Gland Bolt Circle Diameter - Minimum
- 112.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 55 mm
- Installed Outer Diameter - Maximum
- 152 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.