Single Cartridge Pusher Mechanical Seal
- Mfr # C100006354
- Zoro # G323944590
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
17.3 mm
Chamber Bore Diameter - Minimum
84.9 mm
Gland Plate Port Function
Flush
Chamber Bore Diameter - Maximum
85.1 mm
Gland Slot Diameter - Maximum
14.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006354
- Zoro #
- G323944590
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Depth - Minimum
- 17.3 mm
- Chamber Bore Diameter - Minimum
- 84.9 mm
- Chamber Bore Diameter - Maximum
- 85.1 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Gland Bolt Circle Diameter - Minimum
- 116 mm
- Installed Outer Diameter - Maximum
- 152 mm
- For Shaft Diameter
- 55 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.