Single Cartridge Pusher Mechanical Seal
- Mfr # C100003826
- Zoro # G423944810
product price:Â
$
1,143.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Minimum
89.9 mm
Gland Slot Diameter - Maximum
19.1 mm
Operating Pressure - Maximum
240 psi
Gasket Material
FKM
Shaft Speed - Maximum
3,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003826
- Zoro #
- G423944810
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Gasket Material
- FKM
- Shaft Speed - Maximum
- 3,600 RPM
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Gland Plate Port Function
- Flush
- Body Material
- 316 Stainless Steel
- Gland Gasket Material
- PTFE
- For Shaft Rotation Direction
- CW/CCW
- Gland Slot Angle
- 45 Degrees
- Product Type
- Cartridge Mechanical Seal
- Operating Temperature - Maximum
- 250 Degrees F
- Ring Material
- Carbon
- Spring Material
- Metal Alloy
- Manufacturer Material Code
- 5T4Z
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Gland Mounting Slots
- 4
- Cartridge Style
- Single
- First Obstruction Distance - Minimum
- 43.2 mm
Dimensions
- Chamber Bore Diameter - Minimum
- 89.9 mm
- Gland Slot Diameter - Maximum
- 19.1 mm
- Installed Outer Diameter - Maximum
- 190 mm
- Chamber Bore Diameter - Maximum
- 97.9 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 65 mm
- Gland Bolt Circle Diameter - Minimum
- 127 mm
- Chamber Depth - Minimum
- 22.1 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.