Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006923
- Zoro # G323944613
product price:Â
$
1,433.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Carbon
Operating Pressure - Maximum
240 psi
Gland Bolt Circle Diameter - Minimum
6.75 in
Chamber Bore Diameter - Maximum
5.242 in
Gland Slot Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006923
- Zoro #
- G323944613
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Ring Material
- Carbon
- Operating Pressure - Maximum
- 240 psi
- Gland Slot Angle
- 45 Degrees
- Cartridge Style
- Single
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Number of Gland Mounting Slots
- 4
- Gland Gasket Material
- PTFE
- Product Type
- Cartridge Mechanical Seal
- Spring Material
- Metal Alloy
- Manufacturer Material Code
- 5TAZ
- Shaft Speed - Maximum
- 3,600 RPM
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- For Shaft Rotation Direction
- CW/CCW
- Gland Plate Port Function
- Flush
- Body Material
- 316 Stainless Steel
- First Obstruction Distance - Minimum
- 1.7 in
- Gasket Material
- FEPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 6.75 in
- Chamber Bore Diameter - Maximum
- 5.242 in
- Gland Slot Diameter - Maximum
- 0.75 in
- Chamber Depth - Minimum
- 1.06 in
- Installed Outer Diameter - Maximum
- 8 in
- For Shaft Diameter
- 2 3/4 in
- Chamber Bore Diameter - Minimum
- 4.75 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.