Single Cartridge Pusher Mechanical Seal
- Mfr # C100073928
- Zoro # G023944517
product price:Â
$
1,340.99
/ea
Free Shipping & Returns
Key Features
Chamber Depth - Minimum
0.73 in
Product Type
Cartridge Mechanical Seal
Gland Bolt Circle Diameter - Minimum
6.313 in
Spring Configuration
Multiple Spring
Installed Outer Diameter - Maximum
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100073928
- Zoro #
- G023944517
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Spring Material
- Metal Alloy
- Body Material
- 316 Stainless Steel
- Manufacturer Material Code
- 5TAZ
- Cartridge Style
- Single
- Number of Gland Mounting Slots
- 4
- Gland Gasket Material
- PTFE
- Operating Temperature - Maximum
- 250 Degrees F
- First Obstruction Distance - Minimum
- 1.51 in
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- For Shaft Rotation Direction
- CW/CCW
- Operating Temperature - Minimum
- -40 Degrees F
- Ring Material
- Carbon
- Gland Slot Angle
- 45 Degrees
- Gland Plate Port Function
- Flush
- Operating Pressure - Maximum
- 240 psi
- Shaft Speed - Maximum
- 3,600 RPM
- Gasket Material
- FEPM
Dimensions
- Chamber Depth - Minimum
- 0.73 in
- Gland Bolt Circle Diameter - Minimum
- 6.313 in
- Installed Outer Diameter - Maximum
- 8 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Maximum
- 4.859 in
- Gland Slot Diameter - Maximum
- 0.75 in
- For Shaft Diameter
- 2 1/2 in
- Chamber Bore Diameter - Minimum
- 4.547 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.