Single Cartridge Pusher Mechanical Seal

  • Mfr # C100003832
  • Zoro # G323944439
product price: 
$
989.99
/ea
Free Shipping & Returns

Key Features

Installed Outer Diameter - Maximum
118 mm
Operating Temperature - Minimum
-40 Degrees F
Spring Material
Metal Alloy
Body Material
316 Stainless Steel
Gland Bolt Circle Diameter - Minimum
98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100003832
Zoro #
G323944439
UPC #
-
Country of Origin
Mexico

Dimensions

Installed Outer Diameter - Maximum
118 mm
Gland Bolt Circle Diameter - Minimum
98 mm
Gland Slot Diameter - Maximum
11.9 mm
Chamber Bore Diameter - Minimum
73 mm
Chamber Depth - Minimum
16.8 mm
For Shaft Diameter
35 mm
Chamber Bore Diameter - Maximum
78 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2

Details

Item
Cartridge Pusher Mechanical Seal
Operating Temperature - Minimum
-40 Degrees F
Spring Material
Metal Alloy
Body Material
316 Stainless Steel
Gland Slot Angle
45 Degrees
Gland Plate Port Function
Flush
Standards
ANSI/ASME B73.1&2, ISO 21049
For Shaft Rotation Direction
CW/CCW
Number of Gland Mounting Slots
4
Ring Material
Carbon
Cartridge Style
Single
Operating Pressure - Maximum
240 psi
Gland Gasket Material
PTFE
Spring Configuration
Multiple Spring
Operating Temperature - Maximum
250 Degrees F
Manufacturer Material Code
5T4Z
First Obstruction Distance - Minimum
38.4 mm
Gasket Material
FKM
Product Type
Cartridge Mechanical Seal
Shaft Speed - Maximum
3,600 RPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews