Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007035
- Zoro # G523944468
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Manufacturer Material Code
5ZAZ
Gland Bolt Circle Diameter - Minimum
117 mm
Gland Slot Angle
45 Degrees
Chamber Bore Diameter - Maximum
89.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007035
- Zoro #
- G523944468
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Material Code
- 5ZAZ
- Gland Slot Angle
- 45 Degrees
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Material
- Metal Alloy
- Product Type
- Cartridge Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Shaft Speed - Maximum
- 3,600 RPM
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- First Obstruction Distance - Minimum
- 38.4 mm
- For Shaft Rotation Direction
- CW/CCW
- Spring Configuration
- Multiple Spring
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Cartridge Style
- Single
- Gland Plate Port Function
- Flush
- Ring Material
- Silicon Carbide
- Gland Gasket Material
- PTFE
- Gasket Material
- FEPM
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 117 mm
- Chamber Bore Diameter - Maximum
- 89.1 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Bore Diameter - Minimum
- 89 mm
- For Shaft Diameter
- 45 mm
- Installed Outer Diameter - Maximum
- 150 mm
- Chamber Depth - Minimum
- 16.8 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.