Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003834
- Zoro # G823944496
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Maximum
104.8 mm
Manufacturer Material Code
5T4Z
Gland Slot Diameter - Maximum
14.2 mm
Operating Temperature - Maximum
250 Degrees F
Shaft Speed - Maximum
3,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003834
- Zoro #
- G823944496
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Maximum
- 104.8 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Minimum
- 88 mm
- Installed Outer Diameter - Maximum
- 165 mm
- For Shaft Diameter
- 45 mm
- Gland Bolt Circle Diameter - Minimum
- 128.6 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.