Single Cartridge Pusher Mechanical Seal
- Mfr # C100003838
- Zoro # G923944594
product price:Â
$
1,340.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Gland Bolt Circle Diameter - Minimum
6 in
Product Type
Cartridge Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Gland Gasket Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003838
- Zoro #
- G923944594
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Body Material
- 316 Stainless Steel
- Product Type
- Cartridge Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- Gland Gasket Material
- PTFE
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 1.51 in
- Gland Slot Angle
- 45 Degrees
- Gland Plate Port Function
- Flush
- Ring Material
- Carbon
- Manufacturer Material Code
- 5T4Z
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Gasket Material
- FKM
- Shaft Speed - Maximum
- 3,600 RPM
- Number of Gland Mounting Slots
- 4
- Operating Pressure - Maximum
- 240 psi
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Cartridge Style
- Single
- Spring Configuration
- Multiple Spring
Dimensions
- Gland Bolt Circle Diameter - Minimum
- 6 in
- Chamber Bore Diameter - Minimum
- 4.547 in
- Chamber Bore Diameter - Maximum
- 4.859 in
- Installed Outer Diameter - Maximum
- 7.125 in
- Gland Slot Diameter - Maximum
- 0.56 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- For Shaft Diameter
- 2 1/2 in
- Chamber Depth - Minimum
- 0.73 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.